Beli volkel m di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Volkel Hand Tap (Rougher) (Mata Tap)
    Mulai

    Rp139.900

    Volkel Hand Tap (Rougher) (Mata Tap)
    atribut:
    • Type of Flute: Straight Fluted
    • Application: For Through and Blind Holes
  2. Volkel Hand Tap Intermediate (Second) (Mata Tap)
    Mulai

    Rp77.900

    Volkel Hand Tap Intermediate (Second) (Mata Tap)
    Deskripsi:
    Application: For general use. - Non abrasive material up to 900N/mm2 - Unalloyed and low alloyed steel - For through and blind holes - For thread cutting by hand
    atribut:
    • Material: HSS-G
  3. Volkel Hand Tap Rougher (Taper) (Mata Tap)
    Mulai

    Rp77.900

    Volkel Hand Tap Rougher (Taper) (Mata Tap)
    Deskripsi:
    Application: For general use. - Non abrasive material up to 900N/mm2 - Unalloyed and low alloyed steel - For through and blind holes - For thread cutting by hand
    atribut:
    • Material: HSS-G
  4. Volkel Display SD
    Mulai

    Rp34.999.900

    Volkel Display SD
    Deskripsi:
    Transparent, stable display made froacrylic glass fits to each show roothrough the purist design. Functional, safe and dust-free storage and presentation of the high-quality thread cutting tools. Presentation of the basic productrange with single taps upright and hand tap sets in VÖLKEL packaging. Lockable front against unauthorized access. Sale including complete initial equipment for an attractive price.Contents:5x Hand taps (set of 3 pcs.) DIN 352 HSS-G - M 3 x 0.5 VÖLKEL 27326 5x Hand taps (set of 3 pcs.) DIN 352 HSS-G - M 4 x 0.7 VÖLKEL 27330 5x Hand taps (set of 3 pcs.) DIN 352 HSS-G - M 5 x 0.8 VÖLKEL 27334 5x Hand taps (set of 3 pcs.) DIN 352 HSS-G - M 6 x 1.0 VÖLKEL 27338 5x Hand taps (set of 3 pcs.) DIN 352 HSS-G - M 8 x 1.25 VÖLKEL 27342 5x Hand taps (set of 3 pcs.) DIN 352 HSS-G - M 10 x 1.5 VÖLKEL 27346 5x Hand taps (set of 3 pcs.) DIN 352 HSS-G - M 12 x 1.75 VÖLKEL 27350 5x Round Dies, DIN 223 (DIN EN 22568), HSS-G, M 3 x 0.5 VÖLKEL 27426 5x Round Dies, DIN 223 (DIN EN 22568), HSS-G, M 4 x 0.7 VÖLKEL 27430 5x Round Dies, DIN 223 (DIN EN 22568), HSS-G, M 5 x 0.8 VÖLKEL 27434 5x Round Dies, DIN 223 (DIN EN 22568), HSS-G, M 6 x 1.0 VÖLKEL 27438 5x Round Dies, DIN 223 (DIN EN 22568), HSS-G, M 8 x 1.25 VÖLKEL 27442 5x Round Dies, DIN 223 (DIN EN 22568), HSS-G, M 10 x 1.5 VÖLKEL 27446 5x Round Dies, DIN 223 (DIN EN 22568), HSS-G, M 12 x 1.75 VÖLKEL 27450 10x Machine taps DIN 371 Form B HSS-E - M 3 x 0.5 VÖLKEL 37526 10x Machine taps DIN 371 Form B HSS-E - M 4 x 0.7 VÖLKEL 37530 10x Machine taps DIN 371 Form B HSS-E - M 5 x 0.8 VÖLKEL 37534 10x Machine taps DIN 371 Form B HSS-E - M 6 x 1.0 VÖLKEL 37538 10x Machine taps DIN 371 Form B HSS-E - M 8 x 1.25 VÖLKEL 37542 10x Machine taps DIN 371 Form B HSS-E - M 10 x 1.5 VÖLKEL 37546 5x Machine taps DIN 371 Form C 35°RSP HSS-E - M 3 x 0.5 VÖLKEL 37726 5x Machine taps DIN 371 Form C 35°RSP HSS-E - M 4 x 0.7 VÖLKEL 37730 5x Machine taps DIN 371 Form C 35°RSP HSS-E - M 5 x 0.8 VÖLKEL 37734 5x Machine taps DIN 371 Form C 35°RSP HSS-E - M 6 x 1.0 VÖLKEL 37738 5x Machine taps DIN 371 Form C 35°RSP HSS-E - M 8 x 1.25 VÖLKEL 37742 5x Machine taps DIN 371 Form C 35°RSP HSS-E - M 10 x 1.5 VÖLKEL 37746 5x Machine taps DIN 376 Form B HSS-E - M 12 x 1.75 VÖLKEL 38550 5x Machine taps DIN 376 Form C 35°RSP HSS-E - M 12 x 1.75 VÖLKEL 38750 5x HexTap S Tap bit, HSS-G, M 3 VÖLKEL 67026 5x HexTap S Tap bit, HSS-G, M 4 VÖLKEL 67030 5x HexTap S Tap bit, HSS-G, M 5 VÖLKEL 67034 5x HexTap S Tap bit, HSS-G, M 6 VÖLKEL 67038 5x HexTap S Tap bit, HSS-G, M 8 VÖLKEL 67042 5x HexTap S Tap bit, HSS-G, M 10 VÖLKEL 67046 5x Drill bits, HSS-G, 2,5  (M3) VÖLKEL 67125 5x Drill bits, HSS-G, 3,3  (M4) VÖLKEL 67133 5x Drill bits, HSS-G, 4,2  (M5) VÖLKEL 67142 5x Drill bits, HSS-G, 5,0  (M6) VÖLKEL 67150 5x Drill bits, HSS-G, 6,8  (M8) VÖLKEL 67168 5x Drill bits, HSS-G, 8,5  (M10) VÖLKEL 67185
    atribut:
    • Packing: Transparent Plastic Frame
    • Type Of Thread: Metric ISO-thread DIN 13
  5. Volkel Set Mata Bor Kombinasi
    Mulai

    Rp2.899.900

    Volkel Set Mata Bor Kombinasi
    Deskripsi:
    VÖLKEL-Combined-Bits have been designed for drilling, tapping and deburring in one operation using battery-powered screwdriver drills and electric hand drills with right-hand and left-hand rotation, but they are also suitable for thread cutting in a stationary drilling machine. The Combined Bit is suitable for universal use in materials of mediumechanical strength, non ferrous metals and thermoplastics (up to 600 N/mm² tensile strength). The tool can produce through threads up to a maximuthreaded depth of 1 x D. They are especially useful for assembly work and small batch production. Take care that the tool and the axis of the hole are exactly aligned and use a suitable cutting oil.Contents:1x Combined Bits, HSS-G, M 3 x 0,5 VÖLKEL 67226 1x Combined Bits, HSS-G, M 4 x 0,7 VÖLKEL 67230 1x Combined Bits, HSS-G, M 5 x 0,8 VÖLKEL 67234 1x Combined Bits, HSS-G, M 6 x 1,0 VÖLKEL 67238 1x Combined Bits, HSS-G, M 8 x 1,25 VÖLKEL 67242 1x Combined Bits, HSS-G, M 10 x 1,5 VÖLKEL 67246
    atribut:
    • Material: HSS-G
  6. Volkel Combined Machine Tap
    Mulai

    Rp989.900

    Volkel Combined Machine Tap
    Deskripsi:
    The Combined Tap enables the user to produce the tapping drill hole and the through thread in one operation without any tool changing. The tool incorporates a twist drill before the thread tapping part. This tool can produce through threads up to a maximuthreaded depth of 2 x D. The Combined Tap is suitable for universal use in materials of mediumechanical strength: non-alloyed and alloyed steel sorts up to 600N/mm², malleable cast iron, nodulized graphite cast iron, copper, brass, aluminium, aluminium-magnesiuand zinc alloys, red bronze, electron metal, pressure-cast zinc. This tool should be used on machines possesing an RPswitchover facility for drilling and tapping. The feed rate must be adapted to the particular operation required - drilling or tapping. Tapping chucks with pressure compensation may not be used.
  7. Volkel Hand Tap Set (Set Mata Tap)
    Mulai

    Rp4.699.900

    Volkel Hand Tap Set (Set Mata Tap)
    Deskripsi:
    Hand taps (set of 23 pcs.) incl. ratchet HSS-E M 3 - M 12Contents:1x HSS-E Hand taps (set of 3 pcs.) M 3 (57326)1x HSS-E Hand taps (set of 3 pcs.) M 4 (57330)1x HSS-E Hand taps (set of 3 pcs.) M 5 (57334)1x HSS-E Hand taps (set of 3 pcs.) M 6 (57338)1x HSS-E Hand taps (set of 3 pcs.) M 8 (57342)1x HSS-E Hand taps (set of 3 pcs.) M 10 (57346)1x HSS-E Hand taps (set of 3 pcs.) M 12 (57350)1x Adjustable tap wrench, zinc die cast No. 1.1/2 (13015)1x Tap holder with ratchet, size 1 (10001)
    atribut:
    • Nominal Diameter: M 3-12
  8. Volkel Hand Tap Set (Set Mata Tap)
    Mulai

    Rp2.299.900

    Volkel Hand Tap Set (Set Mata Tap)
    Deskripsi:
    P.K.20 Hand taps (set of 22 pcs.) M 3 - M 12Contents:1x HSS-G Hand taps (set of 3 pcs.) M 3 (27326)1x HSS-G Hand taps (set of 3 pcs.) M 4 (27330)1x HSS-G Hand taps (set of 3 pcs.) M 5 (27334)1x HSS-G Hand taps (set of 3 pcs.) M 6 (27338)1x HSS-G Hand taps (set of 3 pcs.) M 8 (27342)1x HSS-G Hand taps (set of 3 pcs.) M 10 (27346)1x HSS-G Hand taps (set of 3 pcs.) M 12 (27350)1x Adjustable tap wrench, zinc die cast No. 1.1/2 (13015)
    atribut:
    • Material: HSS-G
    • Standard: DIN Standard
    • Packing: In Plastic Case
    • Nominal Diameter: M 3-12
    • Type Of Thread: Metric ISO-thread DIN 13
  9. Volkel Green Ring-TwinBox
    Mulai

    Rp769.900

    Volkel Green Ring-TwinBox
    Deskripsi:
    Contents:1x GREEN RING Machine Tap, DIN 371, HSS-E, M 3 x 0,5 VÖLKEL 36326Twist drill 2.5 mm
    atribut:
    • Material: HSS-E
    • Form: Form
    • Tolerance: ISO 2 /6H
    • Type Of Thread: Metric ISO-thread DIN 13
  10. Volkel Blue Ring-TwinBox
    Mulai

    Rp789.900

    Volkel Blue Ring-TwinBox
    Deskripsi:
    Contents:1x BLUE RING machine tap, DIN 371, HSS-E, M 3 x 0,5 VÖLKEL 36426 Twist drill 2.5 mm
    atribut:
    • Material: HSS-E
    • Form: Form
    • Tolerance: ISO 2 /6H
    • Type Of Thread: Metric ISO-thread DIN 13
  11. Volkel Electrical Conduit Die Set (Set Alat Senai)
    Mulai

    Rp3.099.900

    Volkel Electrical Conduit Die Set (Set Alat Senai)
    Deskripsi:
    Set for electric Lead SystemsContents:1x Electrical Conduit die M 20x1.5 VÖLKEL 18002 1x Electrical Conduit die M 25x1.5 VÖLKEL 18003
    atribut:
    • Packing: In Plastic Case
    • Nominal Diameter: M 20x1.5-M 25x1.5
    • Type Of Thread: Metric ISO-Thread DIN 13
  12. Volkel Green Ring-TwinBox Form B
    Mulai

    Rp659.900

    Volkel Green Ring-TwinBox Form B
    Deskripsi:
    Contents:1x GREEN RING Machine Tap, DIN 371, HSS-E, M 3 x 0,5 VÖLKEL 35326 Twist drill 2.5 mm
    atribut:
    • Material: HSS-E
    • Form: Form
    • Tolerance: ISO 2 /6H
    • Type Of Thread: Metric ISO-thread DIN 13
  13. Volkel Blue Ring-TwinBox Form B
    Mulai

    Rp679.900

    Volkel Blue Ring-TwinBox Form B
    Deskripsi:
    Contents:1x BLUE RING machine tap, DIN 371, HSS-E, M 3 x 0,5 VÖLKEL 35426 Twist drill 2.5 mm
    atribut:
    • Material: HSS-E
    • Form: Form
    • Tolerance: ISO 2 /6H
    • Type Of Thread: Metric ISO-thread DIN 13
  14. Volkel Hand Tap Set Left Hand (Set Mata Tap)
    Mulai

    Rp6.799.900

    Volkel Hand Tap Set Left Hand (Set Mata Tap)
    Deskripsi:
    Hand taps, left hand (set of 23 pcs.) incl. ratchet M 3 LH - M 12 LHContents:1x HSS-G Hand taps (set of 3 pcs.) M 3 LH (27026)1x HSS-G Hand taps (set of 3 pcs.) M 4 LH (27030)1x HSS-G Hand taps (set of 3 pcs.) M 5 LH (27034)1x HSS-G Hand taps (set of 3 pcs.) M 6 LH (27038)1x HSS-G Hand taps (set of 3 pcs.) M 8 LH (27042)1x HSS-G Hand taps (set of 3 pcs.) M 10 LH (27046)1x HSS-G Hand taps (set of 3 pcs.) M 12 LH (27050)1x Adjustable tap wrench, zinc die cast No. 1.1/2 (13015)1x Tap holder with ratchet, size 1 (10001)
    atribut:
    • Material: HSS-G
    • Standard: DIN Standard
    • Packing: In Plastic Case
    • Nominal Diameter: M 3-12
    • Type Of Thread: Metric ISO-thread DIN 13
  15. Volkel Fluteless Tap
    Mulai

    Rp469.900

    Volkel Fluteless Tap
    atribut:
    • Material: HSSE
    • Application: For Through and Blind Holes
  16. Volkel Hand Tap Set Non-Serial Form (Set Mata Tap)
    Mulai

    Rp4.399.900

    Volkel Hand Tap Set Non-Serial Form (Set Mata Tap)
    Deskripsi:
    Hand Tap Set P.K.20, non-serial, DIN 352, HSS-G, 3-12Contents:1x Adjustable Tap Wrenches DIN 1814 Size 1.1/2 VÖLKEL 13015 1x Hand tap set, non-serial, DIN 352, HSS-G, M 3 x 0.5 VÖLKEL 27626 1x Hand tap set, non-serial, DIN 352, HSS-G, M 4 x 0.7 VÖLKEL 27630 1x Hand tap set, non-serial, DIN 352, HSS-G, M 5 x 0.8 VÖLKEL 27634 1x Hand tap set, non-serial, DIN 352, HSS-G, M 6 x 1.0 VÖLKEL 27638 1x Hand tap set, non-serial, DIN 352, HSS-G, M 8 x 1.25 VÖLKEL 27642 1x Hand tap set, non-serial, DIN 352, HSS-G, M 10 x 1.5 VÖLKEL 27646 1x Hand tap set, non-serial, DIN 352, HSS-G, M 12 x 1.75 VÖLKEL 27650
    atribut:
    • Material: HSS-G
    • Standard: DIN 352
    • Type Of Thread: Metric ISO-Thread DIN 13
Daftar Harga volkel m Terbaru October 2026
Volkel Hand Tap (Rougher) (Mata Tap)Rp139.900
Volkel Hand Tap Intermediate (Second) (Mata Tap)Rp77.900
Volkel Hand Tap Rougher (Taper) (Mata Tap)Rp77.900
Volkel Hand Tap Set (Set Mata Tap)Rp329.900
Volkel Display SDRp34.999.900
Volkel Set Mata Bor KombinasiRp2.899.900
Volkel Combined Machine TapRp989.900
Volkel Hand Tap Set (Set Mata Tap)Rp4.699.900
Volkel Hand Tap Set (Set Mata Tap)Rp2.299.900
Volkel Green Ring-TwinBoxRp769.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)